Nut Butter, 1.1 oz., Chocolate Flavor, PK6
- Mfr # SMU35614
- Zoro # G216526834
product price:Â
$
37.29
/pk of 6, $6.22/ea
Key Features
Packs per Case
6
Item Width
3 3/4 in
Item Size
1.1 oz
Product Type
Nut Butter
Container Type
Single-Serve Tub
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMU35614
- Zoro #
- G216526834
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Item Width
- 3 3/4 in
- Item Size
- 1.1 oz
- Item Height
- 8 7/8 in
- Item Length
- 11 3/4 in
Details
- Item
- Nut Butter
- Packs per Case
- 6
- Product Type
- Nut Butter
- Container Type
- Single-Serve Tub
- Flavor/Variety
- Chocolate Peanut Butter
- Items per Pack
- 8
Description
Nut Butter, Item Length 11 3/4 in, Item Height 8 7/8 in, Product Type Nut Butter, Packs per Case 6, Item Width 3 3/4 in, Flavor/Variety Chocolate Peanut Butter, Items per Pack 8, Item Size 1.1 oz, Container Type Single-Serve Tub, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.