Nut Butter, PK 200
- Mfr # 5150008051
- Zoro # G905674549
product price:Â
$
4.75
/pk of 200, $0.02/ea
Sold in multiples of 2Â pks for
$9.50
Key Features
Flavor
Creamy Peanut Butter
Container Type
Cup
Contains Nuts
Yes
Size
0.75 oz
Food Type
Nut Butters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5150008051
- Zoro #
- G905674549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.75 oz
Details
- Flavor
- Creamy Peanut Butter
- Item
- Food
- Container Type
- Cup
- Contains Nuts
- Yes
- Food Type
- Nut Butters
- Capacity
- 0.75 oz
Description
Peanut Butter, Item Length 11 3/8 in, Item Height 8 7/8 in, Case Width 8 7/8 in, Case Length 11 3/8 in, Case Height 8 1/4 in, Product Type Peanut Butter, Item Width 8 1/4 in, Flavor/Variety Peanut, Items per Pack 200, Item Size 0.75 oz, Container Type Single-Serve Tub, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.