Zoro Homepage

Fiberboard Mailer, Yellow, PK100

  • Mfr # 100320716

  • Zoro # G8292900


product price: $74.99
/pk 100, $0.75/ea
Sold in multiples of 5 for $374.95

Key Features

Color
Yellow
Material
Fiber
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Outside Width
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100320716
Zoro #
G8292900
UPC #
040036893559
Country of Origin
United States

Dimensions

Outside Width
12 1/2 in
Usable Width
12 3/8 in
Outside Length
15 in
Usable Length
14 3/4 in

Details

Item
Fiberboard Mailer
Color
Yellow
Material
Fiber
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Mailer Number
#6
Green Environmental Attribute
Plastic-Free Packaging Product
With Tear Strip
Yes

Description

Fiberboard Mailer, Material Fiber, Mailer Type Flat, Closure Style Self Sealing, Color Yellow, Usable WxL 12 3/8 in x 14 3/4 in, Usable Width 12 3/8 in, Usable Length 14 3/4 in, Outside WxL 12 1/2 in x 15 in, Outside Width 12 1/2 in, Outside Length 15 in, Mailer Number #6, Bubble Size Not Applicable, Material Thickness 0.101 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.