Zoro Homepage

Fiberboard Mailer, Yellow, PK250

  • Mfr # 100914519

  • Zoro # G8291747


product price: $76.99
/pk 250, $0.31/ea
Sold in multiples of 7 for $538.93
Free Shipping & Returns

Key Features

Color
Yellow
Material
Fiber
With Tear Strip
Yes
Usable Width
7 1/8 in
Outside Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100914519
Zoro #
G8291747
UPC #
040036662537
Country of Origin
United States

Dimensions

Usable Width
7 1/8 in
Outside Width
7 1/4 in
Outside Length
10 1/2 in
Usable Length
10 1/4 in

Details

Item
Fiberboard Mailer
Color
Yellow
Material
Fiber
With Tear Strip
Yes
Pre-Printed Address Lines
No
Mailer Number
#1
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
Self Sealing

Description

Fiberboard Mailer, Material Fiber, Mailer Type Flat, Closure Style Self Sealing, Color Yellow, Usable WxL 7 1/8 in x 10 1/4 in, Usable Width 7 1/8 in, Usable Length 10 1/4 in, Outside WxL 7 1/4 in x 10 1/2 in, Outside Width 7 1/4 in, Outside Length 10 1/2 in, Mailer Number #1, Bubble Size Not Applicable, Material Thickness 0.101 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.