Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiberboard Mailer, Yellow, PK75

  • Mfr # 100914845

  • Zoro # G8291275


product price: $74.89
/pk 75, $1.00/ea
Sold in multiples of 10 for $748.90
Additional $6.50 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Material
Fiber
With Tear Strip
Yes
Mailer Number
#7
Usable Width
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100914845
Zoro #
G8291275
UPC #
040036896673
Country of Origin
United States

Dimensions

Usable Width
14 1/4 in
Outside Length
18 1/2 in
Usable Length
18 1/2 in
Outside Width
14 1/4 in

Details

Item
Fiberboard Mailer
Color
Yellow
Material
Fiber
With Tear Strip
Yes
Mailer Number
#7
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Fiberboard Mailer, Material Fiber, Mailer Type Flat, Closure Style Self Sealing, Color Yellow, Usable WxL 14 1/4 in x 18 1/2 in, Usable Width 14 1/4 in, Usable Length 18 1/2 in, Outside WxL 14 1/4 in x 18 1/2 in, Outside Width 14 1/4 in, Outside Length 18 1/2 in, Mailer Number #7, Bubble Size Not Applicable, Material Thickness 0.101 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.