Mailers, No 5, 10 1/2" x 14", Kraft, PK150
- Mfr # B824
- Zoro # G5503751
product price:Â
$
259.99
/pk of 150, $1.73/ea
Free Shipping & Returns
Key Features
Color
Kraft
Width
10 1/2 in
Material
Laminated Fibreboard
Length
14"
Weight
36.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B824
- Zoro #
- G5503751
- UPC #
- 040036493926
- Country of Origin
- United States
Dimensions
- Width
- 10 1/2 in
- Length
- 14"
Details
- Item
- Mailer,#5 10 1/2x14",PK150
- Color
- Kraft
- Material
- Laminated Fibreboard
- Weight
- 36.64
Description
Mailer,#5 10 1/2x14 In.,PK150, Package Quantity 150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.