Shop JIFFY TUFFGARD EXTREME
See all product information
Create Account
Bubble Lined Poly Mailers, 10 1/2" x 16", White, PK50
Mfr # B923
Zoro # G2285549
product price:Â
$
179.99
/pk of 50, $3.60/ea
Free Shipping & Returns
Key Features
Color
White
Basis Weight
5.55
Material
Polyethylene
Width
9 1/2 in
Bubble Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B923
- Zoro #
- G2285549
- UPC #
- 848109046105
- Country of Origin
- United States
Dimensions
- Width
- 9 1/2 in
- Bubble Size
- 5/16 in
- Length
- 14 1/2 in
Details
- Color
- White
- Item
- Bubble Mailers
- Basis Weight
- 5.55
- Material
- Polyethylene
Description
Bubble Lined Poly Mailer,10-1/2x16 In.,Package Quantity 50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov