Shop JIFFY TUFFGARD EXTREME
See all product information
Create Account
Bubble Lined Poly Mailers, 8 1/2" x 12", White, PK50
- Mfr # B921
- Zoro # G2285497
product price:Â
$
116.99
/pk of 50, $2.34/ea
Free Shipping & Returns
Key Features
Color
White
Basis Weight
3.45
Material
Polyethylene
Bubble Size
5/16 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B921
- Zoro #
- G2285497
- UPC #
- 848109046082
- Country of Origin
- United States
Dimensions
- Bubble Size
- 5/16 in
- Length
- 12 in
- Width
- 8 1/2 in
Details
- Color
- White
- Item
- Bubble Lined Poly Mailer
- Basis Weight
- 3.45
- Material
- Polyethylene
Description
Bubble Lined Poly Mailer,8-1/2 In.x12 In.,Package Quantity 50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.