Zoro Homepage

Bubble Mailer, Yellow, PK100

  • Mfr # 100018417

  • Zoro # G8346785


product price: $40.69
/pk 100, $0.41/ea

Key Features

Color
Yellow
Material
Paper
Bubble Size
3/16 in
Pre-Printed Address Lines
No
Closure Style
Self Sealing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100018417
Zoro #
G8346785
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Outside Length
14 1/2 in
Usable Length
13 1/4 in
Outside Width
8 1/2 in
Usable Width
8 3/8 in

Details

Item
Bubble Mailer
Color
Yellow
Material
Paper
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Mailer Type
Bubble
Mailer Number
#3
With Tear Strip
Yes

Description

Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 8 3/8 in x 13 1/4 in, Usable Width 8 3/8 in, Usable Length 13 1/4 in, Outside WxL 8 1/2 in x 14 1/2 in, Outside Width 8 1/2 in, Outside Length 14 1/2 in, Mailer Number #3, Bubble Size 3/16 in, Material Thickness 0.23 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.