Bubble Mailer, Yellow, PK100
Mfr # 100018418
Zoro # G8346837
product price: $42.29
/pk 100, $0.42/eaKey Features
Color
Yellow
Material
Paper
Closure Style
Self Sealing
Mailer Type
Bubble
Pre-Printed Address Lines
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100018418
Zoro #
G8346837
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
3/16 in
Outside Length
14 1/2 in
Outside Width
9 1/2 in
Usable Length
13 1/4 in
Usable Width
9 3/8 in
Details
Item
Bubble Mailer
Color
Yellow
Material
Paper
Closure Style
Self Sealing
Mailer Type
Bubble
Pre-Printed Address Lines
No
Mailer Number
#4
With Tear Strip
Yes
Description
Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 9 3/8 in x 13 1/4 in, Usable Width 9 3/8 in, Usable Length 13 1/4 in, Outside WxL 9 1/2 in x 14 1/2 in, Outside Width 9 1/2 in, Outside Length 14 1/2 in, Mailer Number #4, Bubble Size 3/16 in, Material Thickness 0.23 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.