Zoro Homepage

Bubble Mailer, Yellow, PK250

  • Mfr # 100729776

  • Zoro # G8345866


product price: $41.49
/pk 250, $0.17/ea

Key Features

Color
Yellow
Material
Paper
With Tear Strip
Yes
Usable Length
6 3/4 in
Outside Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100729776
Zoro #
G8345866
UPC #
040036553040
Country of Origin
United States

Dimensions

Usable Length
6 3/4 in
Outside Width
4 in
Usable Width
3 7/8 in
Outside Length
8 in
Bubble Size
3/16 in

Details

Item
Bubble Mailer
Color
Yellow
Material
Paper
With Tear Strip
Yes
Closure Style
Self Sealing
Mailer Number
#000
Pre-Printed Address Lines
No
Mailer Type
Bubble

Description

Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 3 7/8 in x 6 3/4 in, Usable Width 3 7/8 in, Usable Length 6 3/4 in, Outside WxL 4 in x 8 in, Outside Width 4 in, Outside Length 8 in, Mailer Number #000, Bubble Size 3/16 in, Material Thickness 0.23 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.