Zoro Homepage

Bubble Mailer, Yellow, PK50

  • Mfr # 100018420

  • Zoro # G8346654


product price: $35.79
/pk 50, $0.72/ea

Key Features

Color
Yellow
Material
Paper
Mailer Type
Bubble
Closure Style
Self Sealing
Outside Length
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100018420
Zoro #
G8346654
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
12 1/2 in
Usable Length
17 3/4 in
Outside Width
19 in
Usable Width
12 3/8 in
Bubble Size
3/16 in

Details

Item
Bubble Mailer
Color
Yellow
Material
Paper
Mailer Type
Bubble
Closure Style
Self Sealing
Mailer Number
#6
With Tear Strip
Yes
Pre-Printed Address Lines
No

Description

Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 12 3/8 in x 17 3/4 in, Usable Width 12 3/8 in, Usable Length 17 3/4 in, Outside WxL 12 1/2 in x 19 in, Outside Width 19 in, Outside Length 12 1/2 in, Mailer Number #6, Bubble Size 3/16 in, Material Thickness 0.23 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.