Bubble Mailer, Yellow, PK80
Mfr # 100729778
Zoro # G8346584
product price: $42.49
/pk 80, $0.53/eaKey Features
Color
Yellow
Material
Paper
Usable Length
14 3/4 in
Outside Width
10 1/2 in
Closure Style
Self Sealing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100729778
Zoro #
G8346584
UPC #
040036555365
Country of Origin
United States
Dimensions
Usable Length
14 3/4 in
Outside Width
10 1/2 in
Outside Length
16 in
Usable Width
10 3/8 in
Bubble Size
3/16 in
Details
Item
Bubble Mailer
Color
Yellow
Material
Paper
Closure Style
Self Sealing
Mailer Number
#5
Mailer Type
Bubble
With Tear Strip
Yes
Pre-Printed Address Lines
No
Description
Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color Yellow, Usable WxL 10 3/8 in x 14 3/4 in, Usable Width 10 3/8 in, Usable Length 14 3/4 in, Outside WxL 10 1/2 in x 16 in, Outside Width 10 1/2 in, Outside Length 16 in, Mailer Number #5, Bubble Size 3/16 in, Material Thickness 0.23 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.