Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jit Packaging Box, 11-1/4" x 8-3/4" x 4" BS110804R

Box, 11-1/4" x 8-3/4" x 4" (Discontinued)

  • Mfr # BS110804R
  • Zoro # G2401590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS110804R
Zoro #
G2401590
UPC #
700358215537
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Box,11-1/4" x 8-3/4" x 4"

Description

Box,11-1/4 In. x 8-3/4 In. x 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.