Zoro Homepage
This item is Discontinued.
Jit Packaging Box, 16" x 12" x 6", Multi-Depth BS161206MD

Box, 16" x 12" x 6", Multi-Depth (Discontinued)

  • Mfr # BS161206MD
  • Zoro # G2402701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS161206MD
Zoro #
G2402701
UPC #
700358217746
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Box,16" x 12" x 6",Multi-Depth

Description

Box,16 In. x 12 In. x 6 In.,Multi-Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.