Zoro Homepage
This item is Discontinued.
No Product Image Available

Box, 24" x 5" x 24", F.O.L. (Discontinued)

  • Mfr # BS240524FOL
  • Zoro # G2404801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS240524FOL
Zoro #
G2404801
UPC #
700358220241
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Box,24" x 5" x 24",F.O.L.

Description

Box,24 In. x 5 In. x 24 In.,F.O.L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.