Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jit Packaging Box, 4" x 4" x 4", Multi-Depth BS040404MD

Box, 4" x 4" x 4", Multi-Depth (Discontinued)

  • Mfr # BS040404MD
  • Zoro # G2405739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS040404MD
Zoro #
G2405739
UPC #
700358213984
Country of Origin
United States

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Box,4" x 4" x 4",Multi-Depth

Description

Box,4 In. x 4 In. x 4 In.,Multi-Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.