5-Point Breakaway Safety Vest, Hook & Loop, Type R Class 2, Lime, S/M, SAFEGEAR
- Mfr # 58037
- Zoro # G822760257
product price:Â
$
15.65
/ea
Key Features
Size
S-M
Color
Lime
Material
100% Polyester
Closure Type
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58037
- Zoro #
- G822760257
- UPC #
- 755547017058
- Country of Origin
- China
- Color
- Lime
- Material
- 100% Polyester
- Closure Type
- Hook and Loop
Dimensions
- Size
- S-M
Description
Hi visibility safety vests are ANSI/ISEA 107-2015 Type R Class 2 compliant and CSA Standard Z96-15 compliant. Vests have 2"-wide Level 2 ANSI-compliant silver glass bead. Reflective tape stripes feature an X pattern on the back and go over the shoulders and around the torso in front.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.