This item is Discontinued.

This item is Discontinued.
5-Point Breakaway Safety Vest, Hook & Loop, Type R Class 2, Orange, 2XL/3XL, SAFEGEAR (Discontinued)
Mfr #
58043
Zoro #
G922760188
UPC # 755547017119
Country of Origin China
Category High Visibility Vests
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
58043
Zoro #
G922760188
UPC #
755547017119
Country of Origin
China
Dimensions
Size
2XL-3XL
Details
Color
Orange
Material
100% Polyester
Closure Type
Hook and Loop
Description
Hi visibility safety vests are ANSI/ISEA 107-2015 Type R Class 2 compliant and CSA Standard Z96-15 compliant. Vests have 2"-wide Level 2 ANSI-compliant silver glass bead. Reflective tape stripes feature an X pattern on the back and go over the shoulders and around the torso in front.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.