TrainingKit, AccidentInvestigation, Report
Mfr # 36052
Zoro # G5705585
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Title
Audit/Investigation/Records
Subject Matter
Accident Investigation
Product Type
Accident Report Kit
Language
English
Includes
Accident Notification Card, Carrying Strap, Date Stamp, Digital Camera, Drivers Report At Accident Scene Form, Exoneration Cards, Flash Memory, Pen, Poly Clipboard, Post-Accident Testing Regulations Form, SD Card, Smart Flash, USB Cord, Vinyl Pouch, Witness Cards, Yellow Tire Marker
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36052
Zoro #
G5705585
UPC #
-
Country of Origin
United States
Dimensions
Width
10 1/2 in
Height
10 1/2 in
Depth
6 1/2 in
Video Length
No Video
Details
Item
Accident Report Kit
Title
Audit/Investigation/Records
Subject Matter
Accident Investigation
Product Type
Accident Report Kit
Language
English
Includes
Accident Notification Card, Carrying Strap, Date Stamp, Digital Camera, Drivers Report At Accident Scene Form, Exoneration Cards, Flash Memory, Pen, Poly Clipboard, Post-Accident Testing Regulations Form, SD Card, Smart Flash, USB Cord, Vinyl Pouch, Witness Cards, Yellow Tire Marker
Supported Languages
English
Regulations Covered
FMCSR
Number of Pages
4
Provides
Training Information
Material
Vinyl/Paper/Plastic
User Type
Driver
Safety Training and Reference Material Subject
Accident Investigation
Safety Training and Reference Material Title
Audit/Investigation/Records
Safety Training and Reference Materials Item
Accident Kit
Description
Training Kit, For Use With Not Applicable, Format Report, Height 10 1/2 in, Includes Accident Notification Card, Carrying Strap, Date Stamp, Digital Camera, Drivers Report At Accident Scene Form, Exoneration Cards, Flash Memory, Pen, Clipboard, Post-Accident Testing Regulations Form, SD Card, USB Cord, Vinyl Pouch, Witness Cards, Yellow Tire Marker, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered FMCSR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.