This item is Discontinued.

Jj Keller TrainingKit, AccidentInvestigation, Report 689-RB

This item is Discontinued.

Jj Keller

TrainingKit, AccidentInvestigation, Report (Discontinued)

Mfr # 689-RB
Zoro # G4957294
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
689-RB
Zoro #
G4957294
UPC #
-
Country of Origin
United States

Dimensions

Video Length
No Video
Depth
10 1/2 in

Details

Item
Training Kit
Safety Training and Reference Materials Item
Accident Kit
Safety Training and Reference Material Title
Accident Investigation
For Use With
Accident Reporting/Investigation Training
Language
English, Spanish
Includes
15 Exposure Disposable Camera, Accident Notification Card, Insulated Bag, Drivers Report At Accident Scene Form, Exoneration Card, Part 382.303 Post Accident Testing Form, Pen with Black Ink, Witness Card
Safety Training and Reference Material Subject
Accident Investigation
Provides
Training Information
Subject Matter
Accident Investigation
Format
Report
Material
Paper, Plastic
Title
Accident Investigation
Supported Languages
English, Spanish
Number of Users Supported
1
Product Type
Training Kit

Description

Training Kit, For Use With Accident Reporting/Investigation Training, Format Report, Height Not Applicable, Includes 15 Exposure Disposable Camera, Accident Notification Card, Insulated Bag, Drivers Report At Accident Scene Form, Exoneration Card, Part 382.303 Post Accident Testing Form, Pen with Black Ink, Witness Card, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Not Applicable, Software Delivery Method Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.