Zoro Homepage

Bilingual Drivers Logbook, With Carbon

  • Mfr # 8581

  • Zoro # G7254479


product price: $4.69
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Size
5-1/2 x 8-1/2 in
Format
Book
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8581
Zoro #
G7254479
UPC #
-
Country of Origin
United States

Dimensions

Size
5-1/2 x 8-1/2 in
Overall Height
8 1/2 in
Overall Width
5 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Bilingual Drivers Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Features
DOT Regulations and Instructions on Front Cover Printed in Spanish, Regulations On Back Cover Printed in English
Number of Forms
31
Standards
49 CFR Section 395.8
Includes Carbon
Carbon
Ply Count
2-Ply
Forms Included
Monthly Log Summary, Simplified DVIR
Log Type
Driver's Daily Log Book
Language
English, Spanish

Description

Bilingual Drivers Logbook, Includes Carbon Carbon, Language English, Spanish, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Monthly Log Summary, Simplified DVIR, Features DOT Regulations and Instructions on Front Cover Printed in Spanish, Regulations On Back Cover Printed in English, Format Book, Overall Height 8 1/2 in, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.