Bill of Lading Forms, White, PK25
Mfr # 403
Zoro # G7254628
product price: $4.79
/pk 25, $0.19/eaKey Features
Paper Color
White
Length
8 1/2 in
Number of Sheets
25
Number of Duplicates
2-Part Carbon
Sub-Category
Bookkeeping Forms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403
Zoro #
G7254628
UPC #
-
Country of Origin
United States
Dimensions
Length
8 1/2 in
Width
7 in
Height
19/64"
Details
Item
Bill of Lading Forms
Paper Color
White
Number of Sheets
25
Number of Duplicates
2-Part Carbon
Sub-Category
Bookkeeping Forms
Cover Material
Cardboard
Cover Color
Maroon, White
Carbon Copies
Yes
Binding Type
Notepad
Description
Bill of Lading Forms, Cover Color Maroon, White, Cover Material Cardboard, Notepad, Length 8 1/2 in, Number of Duplicates 2-Part Carbon, Carbon Copies Yes, Width 7 in, Number of Sheets 25, Paper Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.