Bladestop Nitrile Micro-Foam Smooth Dip Glove, Large

  • Mfr # 76860
  • Zoro # G622780875
product price: 
$
12.45
/ea

Key Features

Glove Size
L
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76860
Zoro #
G622780875
UPC #
755547039968
Country of Origin
China
Color
Blue

Dimensions

Glove Size
L

Description

SAFEGEAR Bladestop Nitrile Micro-Foam Smooth Dip Glove is designed with a seamless 15-gauge Bladestop shell, and offer excellent dexterity, breathability, and tactile sensitivity while maintaining ANSI Cut Level A4 protection. The shell is free of glass fiber and steel, eliminating discomfort from steel pricking and reducing allergy risks. Featuring Hanfeel micro-foam nitrile coating, the gloves provide superior oil repellency and slip resistance, making them ideal for oily or wet environments. The ultra-thin coating enhances flexibility and breathability, and a reinforced thumb crotch adds durability and abrasion resistance. Touchscreen compatible. ANSI/ISEA 105-2016 compliant.

Ratings & reviews