Shop JJ KELLER
See all product information
Create Account
Bladestop Nitrile Micro-Foam Smooth Dip Glove, X-Large
- Mfr # 76861
- Zoro # G522780852
product price:Â
$
12.45
/ea
Key Features
Glove Size
XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76861
- Zoro #
- G522780852
- UPC #
- 755547039975
- Country of Origin
- China
- Color
- Blue
Dimensions
- Glove Size
- XL
Description
SAFEGEAR Bladestop Nitrile Micro-Foam Smooth Dip Glove is designed with a seamless 15-gauge Bladestop shell, and offer excellent dexterity, breathability, and tactile sensitivity while maintaining ANSI Cut Level A4 protection. The shell is free of glass fiber and steel, eliminating discomfort from steel pricking and reducing allergy risks. Featuring Hanfeel micro-foam nitrile coating, the gloves provide superior oil repellency and slip resistance, making them ideal for oily or wet environments. The ultra-thin coating enhances flexibility and breathability, and a reinforced thumb crotch adds durability and abrasion resistance. Touchscreen compatible. ANSI/ISEA 105-2016 compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.