Zoro Homepage

Canadian Drivers Logbook, Carbonless

  • Mfr # 12916

  • Zoro # G7254941


product price: $8.69
/ea

Key Features

Application to Vehicle Type
Canadian
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Book
Size
8-1/2 x 10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12916
Zoro #
G7254941
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 10-1/2 in
Overall Width
8 1/2 in
Overall Height
10 1/2 in

Details

Application to Vehicle Type
Canadian
Item
Canadian Drivers Logbook
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Book
Features
Lower Half is a Detailed Driver's Vehicle Inspection Report that Meets Canada's National Safety Code Truck Inspection Requirements, Upper Half is Canadian Log Form with 24-Hour Grid and Daily Recap
Log Type
Canadian Driver's Daily 2-in-1 Log Book
Includes Carbon
Carbonless
Number of Forms
31
Language
English, French
Forms Included
Daily Log Summary, Detailed DVIR, Monthly Log Summary
Ply Count
2-Ply

Description

Canadian Drivers Logbook, Includes Carbon Carbonless, Language English, French, Log Type Canadian Driver's Daily 2-in-1 Log Book, Ply Count 2-Ply, Number of Forms 31, Forms Included Daily Log Summary, Detailed DVIR, Monthly Log Summary, Features Lower Half is a Detailed Driver's Vehicle Inspection Report that Meets Canada's National Safety Code Truck Inspection Requirements, Upper Half is Canadian Log Form with 24-Hour Grid and Daily Recap, Format Book, Overall Height 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.