Shop JJ KELLER
See all product information
Create Account
Chemical Spill Sign, Vinyl Adhesive
- Mfr # 8001900
- Zoro # G622886799
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Height
10 in
Sign Mounting Style
Adhesive
Average Outdoor Durability
5 yr
Sign Legend
In Case of Chemical Spill, Notify Plant Management
Minimum Application Temperature
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8001900
- Zoro #
- G622886799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Thickness
- 0.0034 in
- Width
- 14 in
Details
- Sign Mounting Style
- Adhesive
- Average Outdoor Durability
- 5 yr
- Sign Legend
- In Case of Chemical Spill, Notify Plant Management
- Item
- Chemical Spill Sign
- Minimum Application Temperature
- 40 Degrees F
- Maximum Service Temperature
- 200 Degrees F
- Product Type
- Plant Management Sign
- Adhesive Type
- Acrylic Pressure-Sensitive
- Minimum Service Temperature
- -40 Degrees F
- Sign Header
- Notice
- Sign Material
- Vinyl Adhesive
- Material Properties
- Flexible
Description
Chemical Spill Sign, Sign Legend In Case of Chemical Spill, Notify Plant Management, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.