Shop JJ KELLER
See all product information
Create Account
Class 3 High Visibility Reflective Hoodie with Black Bottom, Large, SAFEGEAR
- Mfr # 59324
- Zoro # G022760170
product price:Â
$
60.89
/ea
Key Features
Material
100% Polyester
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59324
- Zoro #
- G022760170
- UPC #
- 755547017508
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Material
- 100% Polyester
- Color
- Lime
Description
Protect your workers with ANSI/ISEA 107-2015 Type R Class 3 compliant reflective hoodie for men and women. These high visibility sweatshirts are made with high-quality 100% polyester single fleece materials, featuring 2"-wide ANSI-compliant silver glass bead reflective tape on the torso, sleeves and chest.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.