Shop JJ KELLER
See all product information
Create Account
Cooling High Visibility Long Sleeve T-Shirt, Wicking, ANSI Class 3, Side Vents, Large, SAFEGEAR
- Mfr # 74974
- Zoro # G722760180
product price:
$
46.95
/ea
Key Features
Size
L
Material
100% ChillSoft
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74974
- Zoro #
- G722760180
- UPC #
- 755547038138
- Country of Origin
- China
- Material
- 100% ChillSoft
- Color
- Lime
Dimensions
- Size
- L
Description
High visibility cooling long-sleeve T-shirt with side vents from J. J. Keller SAFEGEAR provides quality protection. Hi vis shirt is lightweight ANSI/ISEA 107-2020 Type R Class 3 compliant and has 2” wide silver reflective serrated tape goes over shoulders, around torso from the front to the back. Additional reflective strip around the midsection and two strips around each arm. Safety shirt is made with ChillSoft fabric that wicks and disperses moisture, has side vents and 4-way stretch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.