Cooling High Visibility Short Sleeve T-Shirt, Moisture Wicking, Side Vents, Medium, SAFEGEAR
- Mfr # 73912
- Zoro # G822760035
product price:Â
$
21.29
/ea
Key Features
Size
M
Material
100% ChillSoft
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73912
- Zoro #
- G822760035
- UPC #
- 755547037407
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Material
- 100% ChillSoft
- Color
- Lime
Description
High visibility cooling short-sleeve T-Shirt with side vents from J. J. Keller SAFEGEAR provides high quality protection. Hi vis shirt is lightweight and moisture-wicking, with a reflective tape strip beneath breathable side vents. Made with ChillSoft fabric that wicks and disperses moisture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.