Shop JJ KELLER
See all product information
Create Account
Cooling High Visibility Sleeveless T-Shirt, Moisture Wicking, Side Vents, Small, SAFEGEAR
- Mfr # 73927
- Zoro # G722760029
product price:Â
$
19.89
/ea
Key Features
Size
S
Material
100% ChillSoft
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73927
- Zoro #
- G722760029
- UPC #
- 755547037551
- Country of Origin
- China
- Material
- 100% ChillSoft
- Color
- Lime
Dimensions
- Size
- S
Description
High visibility cooling tank top with side vents from J. J. Keller SAFEGEAR provides quality protection. Hi vis shirt is lightweight, has a 4-way stretch, and has a reflective tape strip beneath breathable side vents. Sleeveless work shirt is made with ChillSoft fabric that wicks and disperses moisture for rapid evaporation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.