Cowhide Leather Work Gloves, Red Cotton Jean Back, Wing Thumb, Large, SAFEGEAR
- Mfr # 64307
- Zoro # G122760032
product price:Â
$
9.55
/ea
Key Features
Color
White/Red
Glove Materials
Palm: 100% Cowhide Leather. Back: 100% red cotton jean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64307
- Zoro #
- G122760032
- UPC #
- 755547025763
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
Details
- Color
- White/Red
- Glove Materials
- Palm: 100% Cowhide Leather. Back: 100% red cotton jean
Description
Cowhide Leather Palm Work Gloves provide high quality protection and a comfortable fit. Made with durable cowhide leather palms that provide extra protection against punctures and abrasion and help ensure long wear. Safety cuff helps protect wrist and allows for easy on and fast removal. The back of the glove is red jean material to further durability and safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.