Shop JJ KELLER
See all product information
Create Account
Cowhide Welding Gloves, Tig Welding, Wing Thumb, EN388 3131, XL, SAFEGEAR
- Mfr # 64323
- Zoro # G922760096
product price:
$
14.95
/ea
Key Features
Palm Material
100% Cowhide Leather
Color
White/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64323
- Zoro #
- G922760096
- UPC #
- 755547025893
- Country of Origin
- Pakistan
- Palm Material
- 100% Cowhide Leather
- Color
- White/Yellow
Dimensions
- Glove Size
- XL
Description
Split Cowhide Leather Welding Gloves provide quality protection. Welding leather on glove is EN388 3131 certified and tested to protect against cuts, abrasions, tears, and punctures and have a 4” tan and split cowhide leather safety cuff to help protect the wrist. Gloves also have Kevlar lock stitching.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.