Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detail Drivers Daily Logbook, Carbonless

  • Mfr # 8530

  • Zoro # G5215752


product price: $11.15
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Book
Size
8-1/2 x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8530
Zoro #
G5215752
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 11 in
Overall Width
8 1/2 in
Overall Height
11 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detail Drivers Daily Logbook
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Book
Language
English
Standards
49 CFR Section 395.8, 49 CFR Section 396.11, 49 CFR Section 396.13
Number of Forms
31
Includes Carbon
Carbonless
Log Type
Driver's Daily 2-in-1 Log Book
Forms Included
Detailed DVIR
Features
Log Completion Instructions on Back Cover
Ply Count
2-Ply

Description

Detail Drivers Daily Logbook, Includes Carbon Carbonless, Language English, Log Type Driver's Daily 2-in-1 Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, 49 CFR Section 396.11, 49 CFR Section 396.13, Forms Included Detailed DVIR, Features Log Completion Instructions on Back Cover, Format Book, Overall Height 11 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.