Detailed Drivers Daily Logbook, Driver's Daily 2-in-1 Log Book, Carbonless, English, 2-Ply
Mfr # 8545
Zoro # G5146005
product price:Â $7.69
/eaKey Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
Carbonless
Number of Plies
2
Size
8-1/2 x 11 in
Format
Book
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8545
Zoro #
G5146005
UPC #
-
Country of Origin
United States
Dimensions
Size
8-1/2 x 11 in
Overall Height
11 in
Overall Width
8 1/2 in
Details
Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detail Drivers Daily Logbook
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Book
Language
English
Standards
49 CFR Section 395.8, 49 CFR Section 396.11, 49 CFR Section 396.13
Number of Forms
31
Forms Included
Detailed DVIR
Includes Carbon
Carbonless
Ply Count
2-Ply
Features
Log Completion Instructions on Back Cover
Log Type
Driver's Daily 2-in-1 Log Book
Description
Detail Drivers Daily Logbook, Includes Carbon Carbonless, Language English, Log Type Driver's Daily 2-in-1 Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, 49 CFR Section 396.11, 49 CFR Section 396.13, Forms Included Detailed DVIR, Features Log Completion Instructions on Back Cover, Format Book, Overall Height 11 in, Overall Width 8 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.