Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detailed Driver Logbook, w/Carbon

  • Mfr # 8532

  • Zoro # G5215743


product price: $4.19
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Size
8-1/2 x 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8532
Zoro #
G5215743
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 5-1/2 in
Overall Width
8 1/2 in
Overall Height
5 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detailed Driver Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Language
English
Standards
49 CFR Section 395.8
Number of Forms
31
Features
Includes A Recap to Help Your Drivers Determine Hours Available
Includes Carbon
Carbon
Forms Included
Detailed DVIR
Log Type
Driver's Daily Log Book
Ply Count
2-Ply

Description

Detailed Driver Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Detailed DVIR, Features Includes A Recap to Help Your Drivers Determine Hours Available, Format Book, Overall Height 5 1/2 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.