Zoro Homepage

Detailed Driver Logbook, With Carbon

  • Mfr # 8559

  • Zoro # G7254707


product price: $4.79
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Size
8-1/2 x 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8559
Zoro #
G7254707
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 5-1/2 in
Overall Width
8 1/2 in
Overall Height
5 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detailed Drivers Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Forms Included
Detailed DVIR
Ply Count
2-Ply
Standards
49 CFR Section 395.8
Language
English
Log Type
Driver's Daily Log Book
Features
Features DVIR and 70 Hour/8 Day Recap to Help your Drivers Determine Hours Available
Number of Forms
31
Includes Carbon
Carbon

Description

Detailed Drivers Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Detailed DVIR, Features Features DVIR and 70 Hour/8 Day Recap to Help your Drivers Determine Hours Available, Format Book, Overall Height 5 1/2 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.