Zoro Homepage

Detailed Drivers Logbook, Carbonless

  • Mfr # 8555

  • Zoro # G7254899


product price: $9.19
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
Carbonless
Number of Plies
3
Size
8-1/2 x 5-1/2 in
Format
Book
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555
Zoro #
G7254899
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 5-1/2 in
Overall Width
8 1/2 in
Overall Height
5 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detailed Drivers Logbook
With Carbon/Carbonless
Carbonless
Number of Plies
3
Format
Book
Features
Includes Record of Duty Status Regulations on the Inside Back Cover
Log Type
Driver's Daily Log Book
Forms Included
Daily Log Summary
Language
English
Standards
49 CFR Section 395.8
Number of Forms
31
Ply Count
3-Ply
Includes Carbon
Carbonless

Description

Detailed Drivers Logbook, Includes Carbon Carbonless, Language English, Log Type Driver's Daily Log Book, Ply Count 3-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Daily Log Summary, Features Includes Record of Duty Status Regulations on the Inside Back Cover, Format Book, Overall Height 5 1/2 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.