Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detailed Drivers Logbook, PK31

  • Mfr # 8524

  • Zoro # G7109280


product price: $6.79
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Loose Leaf
Size
8-1/2 x 5-17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8524
Zoro #
G7109280
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 5-17/32 in
Overall Width
8 1/2 in
Overall Height
5 9/16 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detailed Drivers Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Loose Leaf
Includes Carbon
Carbon
Number of Forms
31
Ply Count
2-Ply
Forms Included
Detailed DVIR
Log Type
Driver's Daily Log Book
Features
3-Hole Punched and Perforated
Language
English
Standards
DOT Section 395.8

Description

Detailed Drivers Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards DOT Section 395.8, Forms Included Detailed DVIR, Features 3-Hole Punched and Perforated, Format Loose Leaf, Overall Height 5 9/16 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.