Detailed Drivers Logbook, w/Carbon
Mfr # 8525
Zoro # G7551677
product price: $4.59
/eaKey Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Size
8-1/2 x 5-1/2 in
Format
Book
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8525
Zoro #
G7551677
UPC #
-
Country of Origin
United States
Dimensions
Size
8-1/2 x 5-1/2 in
Overall Width
8 1/2 in
Overall Height
5 1/2 in
Details
Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detailed Driver Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Number of Forms
31
Forms Included
Detailed DVIR
Language
English
Standards
49 CFR Section 395.8
Log Type
Driver's Daily Log Book
Features
Includes Record of Duty Status Regulations on the Inside Back Cover
Includes Carbon
Carbon
Ply Count
2-Ply
Description
Detailed Driver Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Detailed DVIR, Features Includes Record of Duty Status Regulations on the Inside Back Cover, Format Book, Overall Height 5 1/2 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.