Detailed Drivers Logbook, With Carbon
Mfr # 8548
Zoro # G7255118
product price: $5.29
/eaKey Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Size
5-1/2 x 8-1/2 in
Format
Book
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8548
Zoro #
G7255118
UPC #
-
Country of Origin
United States
Dimensions
Size
5-1/2 x 8-1/2 in
Overall Width
5 1/2 in
Overall Height
8 1/2 in
Details
Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detailed Drivers Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Ply Count
2-Ply
Log Type
Driver's Duty Status Record Book
Standards
49 CFR Section 395.8
Includes Carbon
Carbon
Number of Forms
31
Forms Included
Simplified DVIR
Language
English
Features
Includes A Simplified DVIR Printed On The Back, and Driver's Record of Duty Status Regulations
Description
Detailed Drivers Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Duty Status Record Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Simplified DVIR, Features Includes A Simplified DVIR Printed On The Back, and Driver's Record of Duty Status Regulations, Format Book, Overall Height 8 1/2 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.