Zoro Homepage

Detailed Drivers Logbook, With Carbon

  • Mfr # 8567

  • Zoro # G7254427


product price: $6.19
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Size
8-1/2 x 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8567
Zoro #
G7254427
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 5-1/2 in
Overall Height
5 1/2 in
Overall Width
8 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Detailed Drivers Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Log Type
Driver's Daily Log Book
Standards
49 CFR Section 395.8
Features
Includes a Detailed DVIR Printed On The Back, and Driver's Record of Duty Status Regulations
Language
English
Includes Carbon
Carbon
Forms Included
Detailed DVIR
Ply Count
2-Ply
Number of Forms
31

Description

Detailed Drivers Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Detailed DVIR, Features Includes a Detailed DVIR Printed On The Back, and Driver's Record of Duty Status Regulations, Format Book, Overall Height 5 1/2 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.