Shop JJ KELLER

Document Holder, Compartment/Glovebox, Blk

  • Mfr # 65581

  • Zoro # G7255215


product price:  $20.15
/ea

Key Features

Type
Compartment/Glovebox
Material
Vinyl
Color
Black
Length
8 in
Includes
(18) Clear Pockets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65581
Zoro #
G7255215
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Overall Height
6 in
Overall Width
8 in
Overall Length
8 in

Details

Item
Document Holder
Type
Compartment/Glovebox
Material
Vinyl
Color
Black
Includes
(18) Clear Pockets
Holds
Credit Cards, Documents, Photos
For Use With
Automobiles
Range
6 in to 12 in
Product Type
Document Holder
Features
2-Snap Closure, Heavy, Durable Vinyl Cover, Small Enough to Fit Most Truck Compartments

Description

Document Holder, Product Type Document Holder, Material Vinyl, Color Black, Overall Height 6 in, Overall Length 8 in, Overall Width 8 in, Features 2-Snap Closure, Heavy, Durable Vinyl Cover, Small Enough to Fit Most Truck Compartments, Includes (18) Clear Pockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.