DOT Container Placard, Organic Peroxide, Polystyrene, 10-3/4" W x 10-3/4" H
Mfr # 12474
Zoro # G3807636
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Width
10-3/4"
Height
10-3/4"
Material
Polystyrene
Legend/Background Color
Black/Yellow, Red
Legend
Organic Peroxide 5.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12474
Zoro #
G3807636
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
Polystyrene
Legend/Background Color
Black/Yellow, Red
Legend
Organic Peroxide 5.2
Class
5.2
Standards
49 CFR 172.519
Message
Organic Peroxide
Features
Laminated, No Adhesive
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 5 (Oxidizing Agents & Organic Peroxides)
Language
English
DOT/UN Product Form
Placard
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message Organic Peroxide, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.