DOT Container Placard, Toxic, Tagboard, 10-3/4" W x 10-3/4" H
Mfr # 1682
Zoro # G4317428
product price: $0.48
/eaKey Features
Width
10-3/4"
Height
10-3/4"
Material
Tagboard
Legend/Background Color
Black/white
Legend
Toxic 6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1682
Zoro #
G4317428
UPC #
-
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Item
DOT Container Placard
Material
Tagboard
Legend/Background Color
Black/white
Legend
Toxic 6
Class
6
Standards
49 CFR 172.519
Message
Toxic
Features
No Adhesive
DOT/UN Product Form
Placard
Language
English
Hazard Class
Class 6 (Poisonous/Toxic and Infectious Substance)
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Poisonous/Toxic and Infectious Substance), DOT/UN Product Form Placard, Message Toxic, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.