DOT Container Placard, Various DOT Classes, Aluminum, 13" W x 13" H
- Mfr # 3641
- Zoro # G4836465
product price:Â
$
74.75
/ea
Key Features
Width
13 in
Height
13"
Material
Aluminum
Legend
Combustible, Corrosive, Dangerous, Dangerous When Wet, Flammable, Flammable Gas, Flammable Solid, Inhalation Hazard, Misc, Non-Flammable Gas, Oxidizer, Pg Iii, Poison, Spontaneously Combustible, And All White Blank
Class
Multiple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3641
- Zoro #
- G4836465
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 13 in
- Height
- 13"
- Label Width
- 13 in
- Label Height
- 13 in
Details
- Item
- DOT Container Placard
- Material
- Aluminum
- Legend
- Combustible, Corrosive, Dangerous, Dangerous When Wet, Flammable, Flammable Gas, Flammable Solid, Inhalation Hazard, Misc, Non-Flammable Gas, Oxidizer, Pg Iii, Poison, Spontaneously Combustible, And All White Blank
- Class
- Multiple
- Standards
- Meets requirements of 49 CFR Part 172.519
- Message
- Various DOT Classes
- Includes
- Combustible 3,Corrosive 8,Dangerous,Dangerous When Wet 4,Flammable 3,Flammable Gas 2,Flammable Solid 4,Inhalation Hazard 6,Miscellaneous 9 Non Flammable Gas 2,Oxidizer 5.1, PG III,Poison,Spontaneously Combustible, and All White Blank.
- Container Label/Placard Type
- Hazardous Class
- Language
- English
- Hazard Class
- Label & Placard Kits
- DOT/UN Product Form
- Placard
- Product Type
- DOT Container Placard
- Shell Material
- Aluminum
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 in, Label Height 13 in, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.