Zoro Homepage

DOT Container Placard, Various DOT Classes, Aluminum, 14" W x 1" H

  • Mfr # 6944

  • Zoro # G7178809


product price: $56.19
/ea

Key Features

Width
14"
Height
1"
Material
Aluminum
Legend/Background Color
Multiple
Legend
Combustible, Corrosive, Dangerous, Dangerous When Wet, Flammable, Flammable Gas, Flammable Solid, PG III, Inhalation Hazard, Miscellaneous, Non-Flammable Gas, Oxidizer, Poison, Spontaneously Combustible, Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6944
Zoro #
G7178809
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
1"
Label Width
13 3/4 in
Label Height
13 3/4 in

Details

Item
DOT Container Placard
Material
Aluminum
Legend/Background Color
Multiple
Legend
Combustible, Corrosive, Dangerous, Dangerous When Wet, Flammable, Flammable Gas, Flammable Solid, PG III, Inhalation Hazard, Miscellaneous, Non-Flammable Gas, Oxidizer, Poison, Spontaneously Combustible, Blank
Class
3, 8, 4, 3, 1, 4, 2, 6, 9, 2, 5.1, 6
Standards
49 CFR 172
Message
Various DOT Classes
Features
Fade Resistant Paint
Includes
(15) Different Flipping Placards
Language
English
DOT/UN Product Form
Placard
Hazard Class
Label & Placard Kits
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.