Zoro Homepage

DOT Container Placard, Various DOT Classes, Aluminum, 14" W x 1/2" H

  • Mfr # 3532

  • Zoro # G7178845


product price: $51.89
/ea

Key Features

Width
14"
Height
1/2"
Material
Aluminum
Legend/Background Color
Multiple
Legend
Combustible, Flammable, Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532
Zoro #
G7178845
UPC #
-
Country of Origin
Canada

Dimensions

Width
14"
Height
1/2"
Label Width
13 3/4 in
Label Height
13 3/4 in

Details

Item
DOT Container Placard
Material
Aluminum
Legend/Background Color
Multiple
Legend
Combustible, Flammable, Blank
Class
3
Standards
49 CFR 172
Message
Various DOT Classes
Includes
(2) Different Flipping Placards
Features
Unlaminated, No Adhesive
Language
English
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 3 (Flammable Liquids)
Product Type
DOT Container Placard

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.