Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOT Container Placard, Various DOT Classes, Polystyrene, 10-3/4" W x 3/64" H

  • Mfr # 1568

  • Zoro # G7178860


product price: $3.39
/ea

Key Features

Width
10-3/4"
Height
3/64"
Material
Polystyrene
Legend/Background Color
Red
Legend
Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1568
Zoro #
G7178860
UPC #
-
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
3/64"
Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Item
DOT Container Placard
Material
Polystyrene
Legend/Background Color
Red
Legend
Flammable
Class
3
Standards
49 CFR 172
Message
Various DOT Classes
Features
Laminated, No Adhesive
Container Label/Placard Type
Hazardous Class
Language
English
Hazard Class
Class 3 (Flammable Liquids)
DOT/UN Product Form
Placard
Product Type
DOT Container Placard

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Polystyrene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.