Vehicle Placard Flipchart, Aluminum, 13 3/4 in W x 13 3/4 in H
Mfr # 3734
Zoro # G910354368
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Width
13 3/4 in
Height
13 3/4 in
Material
Aluminum
Placard Style
Placard
Hazard Class
Class 3 (Combustible Liquid), Class 3 (Flammable Liquid), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Class 2 (Inhalation), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 5 (Oxidizing Agents & Organic Peroxides)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3734
Zoro #
G910354368
UPC #
-
Country of Origin
Canada
Dimensions
Width
13 3/4 in
Height
13 3/4 in
Details
Item
Vehicle Placard Flipchart
Material
Aluminum
Placard Style
Placard
Hazard Class
Class 3 (Combustible Liquid), Class 3 (Flammable Liquid), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Class 2 (Inhalation), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 5 (Oxidizing Agents & Organic Peroxides)
Placard Holder Type
Full Frame Trailer Flip Placard Holder
Product Type
Flip Placard
Description
DOT Flip Placard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.